Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A6 , 2XL 1 PR

  • Mfr # 20-1-5000-X2L-K

  • Zoro # G404663433


product price: $16.79
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
Black/Gray
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-5000-X2L-K
Zoro #
G404663433
UPC #
63344440093
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A6
Color
Black/Gray
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.