Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A7 , Uncoated , 2XL 1 PR

  • Mfr # 60-1-1290-X2L

  • Zoro # G504853208


product price: $30.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
60-1-1290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1290-X2L
Zoro #
G504853208
UPC #
063344434795
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
14 in
Cuff Length
6 1,4 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
60-1-1290
Cuff Style
gaugeuntlet
Glove Materials
Cowhide ( Double Palm )
ANSI/ISEA Cut Grams
4,000 g
Glove Construction
Cut and Sewn
Sold As
Pair
Leather Glove Style
Drivers
Glove Back Material
Cowhide
Leather Palm Process
Grain
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Force
150 N
Insulated
No
Thumb Style
Wing
Cuff Material
Cowhide
Palm Material
Cowhide ( Double Palm )
Glove Features
High-Visibility
Palm Style
Reinforced
Finger Coverage
Full Finger
Hand Protection Style
Glove
Pairs per Package
12
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
Glove Cut
Gunn
ANSI/ISEA Cut Load
4,000 g
Oil-Resistant
No
Palm Color
Beige
Glove Back Color
Beige
Includes Double Palm
Yes
Leather Coverage Style
Full Leather
Leather Grade
Premium
Cuff Color
Gray
Reflective Backing
Yes
EN 388 Impact Rated
No
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Maximum Temperature
284 Degrees F
ANSI/ISEA Heat Level
2
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 14 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.