Deny 1715-F Chemical Resistant Gloves, Nitrile, Green, 2XL (11), 1 PR

  • Mfr # 99-1-1715F-11-K

  • Zoro # G801708980


product price:  $4.29
/pr
Sold in multiples of 4 for $17.16

Key Features

Color
Green
Glove Materials
Nitrile
Latex-Free
No
Cuff Style
Gauntlet
Series
Deny 1715-F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1-1715F-11-K
Zoro #
G801708980
UPC #
63344389002
Country of Origin
China

Dimensions

Glove Size
2XL (11)

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
No
Cuff Style
Gauntlet
Series
Deny 1715-F
Standards
EN 374-1, EN 374-5, EN 388
Glove Liner Material
Flock
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Silicone-Free
No

Description

15 mil nitrile w/diamond patterned palm; 13" overall length; Flock lining; Latex free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.