Shop BDG
See all product information
Create Account
Deny 1715-F Chemical Resistant Gloves, Nitrile, Green, XL (10), 1 PR
- Mfr # 99-1-1715F-10-K
- Zoro # G401708984
product price:Â
$
3.29
/pr
Sold in multiples of 12Â prs for
$39.48
Key Features
Color
Green
Glove Size
XL (10)
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-1715F-10-K
- Zoro #
- G401708984
- UPC #
- 063344388999
- Country of Origin
- Multiple
Dimensions
- Glove Size
- XL (10)
- Size
- XL
- Size - Numeric
- 10
- Glove Length
- 13 in
- Glove Thickness
- 15 mil
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Chemical Resistant Gloves, Palm and Fingers, 15 mil, 13 in, Glove Size XL, Color Green, Unsupported, Standards EN 374-1, EN 374-5, EN 388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.