Shop BDG
See all product information
Create Account
Deny 503 Chemical Resistant Gloves, Kevlar(R), Orange/Yellow, XL, 1 PR
- Mfr # 99-1-503-XL-K
- Zoro # G601708647
product price:Â
$
34.99
/pr
Key Features
Color
Orange/Yellow
Glove Coating Material
PVC
Glove Materials
Kevlar(R)
Latex-Free
No
Cuff Style
Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-503-XL-K
- Zoro #
- G601708647
- UPC #
- 63344431367
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Item
- Chemical Resistant Gloves
- Color
- Orange/Yellow
- Glove Coating Material
- PVC
- Glove Materials
- Kevlar(R)
- Latex-Free
- No
- Cuff Style
- Safety
- Series
- Deny 503
- Standards
- ANS/ISEA 138, ANSI/ISEA 105, EN 374-1, EN 388
- Glove Liner Material
- Unlined
- ANSI/ISEA Cut Level
- A5
- Glove Coating Coverage
- Full
- Insulated
- No
- Silicone-Free
- No
Description
Kevlar® shell; Full PVC coating w/textured finish; Safety cuff; Embedded foam padded palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.