Shop BDG
See all product information
Create Account
DENY 778-K Chemical Resistant Gloves, PVC, Black/Green/Yellow, 2XL, 1 PR
- Mfr # 99-9-778-11-K
- Zoro # G915913713
product price:Â
$
35.89
/pr
Key Features
Color
Black/Green/Yellow
Glove Materials
PVC
Cuff Style
Gauntlet
Series
DENY 778-K
Standards
ANSI Cut Level A9, ANSI Impact Level 2, EN 374-1, EN 388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-9-778-11-K
- Zoro #
- G915913713
- UPC #
- 63344448075
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Black/Green/Yellow
- Glove Materials
- PVC
- Cuff Style
- Gauntlet
- Series
- DENY 778-K
- Standards
- ANSI Cut Level A9, ANSI Impact Level 2, EN 374-1, EN 388
- Glove Liner Material
- Aramid
- ANSI/ISEA Cut Level
- A9
- Silicone-Free
- Yes
- Glove Coating Finish
- Nitrile
- Glove Coating Coverage
- Full
Dimensions
- Glove Size
- 2XL
Description
PVC shell, full double dipped nitrile coating with textured finish; 12 overall length; Cut-resistant lining; Acrylic Insulation; TPR backhand impact protection; Hemmed cuffIncludes packaging convient for vending.
- PVC shell, full double dipped nitrile coating w/textured finish
- 12" overall length
- Cut-resistant lining
- Acrylic Insulation
- TPR backhand impact protection
- Hemmed cuff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.