
DENY, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Black
Mfr # 99-1-6800-X2L
Zoro # G215913901
product price: $25.39
/pk 50, $0.51/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-6800-X2L
Zoro #
G215913901
UPC #
63344447917
Country of Origin
Korea, Republic of
Dimensions
Size
2XL
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
EN 374-1, EN 374-2, EN 374-5, FDA 21 CFR
Series
DENY
Silicone-Free
Yes
Description
6 mil nitrile; Fully textured; Powder free; Ambidextrous; Touchscreen friendly; Tested for fentanyl protection; 30 cm length 12-in.
- 6 mil nitrile
- Fully textured
- Powder free
- Ambidextrous
- Touchscreen friendly
- Tested for fentanyl protection
- 30 cm length (∼12")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.