Shop BDG

DENY(R) 99-1-504 Chemical Resistant Gloves, PVC, 14 3/4 in L, Black, Orange, 10

  • Mfr # 99-1-504-10
  • Zoro # G400489679

product price: 
$
47.15
/pr

Key Features

Size
XL
Color
Black, Orange
Glove Materials
PVC
Glove Length
14 3/4 in
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-504-10
Zoro #
G400489679
UPC #
063344425151
Country of Origin
China
Item
Chemical Resistant Gloves
Color
Black, Orange
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Rough
Series
DENY(R) 99-1-504
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2003, EN 388 2016, EN 374-1 2016
Glove Liner Material
Aramid
Supported / Unsupported
Supported
ANSI/ISEA Impact Level
2
Triple Layer
Triple Layer Not Included
Glove Texture Location
Fully
Glove Construction
Rubber
Dual Layer
Dual Layer Not Included
Brand and Series
BDG Deny 99-1-504
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Not Touchscreen Compatible
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Cut Level
A5
ANSI/ISEA Impact Force
6.5 kN
Biodegradable
Non-Biodegradable
Impact Glove Type
ANSI/ISEA Rated
Accelerator Free
Contains Accelerators
Impact Protection Coverage
Knuckles
Glove Coating Material
PVC
EN ISO 374 Chemical Rating
Type A - AKLOPT
Insulated
Not Insulated
Glove Coating Finish
Sandy
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Coating Color
Orange
Glove Coating Coverage
Full
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Glove Hand Style
Left and Right
Wear-Indicating
Wear-Indicator Not Included
Knuckle Protection Material
TPR Rubber
Cut-Resistance Coverage
Full
Silicone-Free
Silicone-Free
Wire Color
Black, Orange

Dimensions

Size
XL
Glove Size
10
Glove Length
14 3/4 in
Thickness
55 mil
Size - Numeric
10
Bottle Size
XL
Size - Alpha
XL
Container Size
XL

Description

Chemical-Resistant Gloves, Fully, Not Applicable, 14 3/4 in, Glove Size 10, Color Black, Orange, Supported, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2003, EN 388 2016, EN 374-1 2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.