Shop BDG

DENY(R) 99-1-504 Chemical Resistant Gloves, PVC, 14 3/4 in L, Black, Orange, 11

  • Mfr # 99-1-504-11
  • Zoro # G600489783

product price: 
$
47.15
/pr

Key Features

Size
2XL
Color
Black, Orange
Glove Materials
PVC
Glove Length
14 3/4 in
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-504-11
Zoro #
G600489783
UPC #
063344425168
Country of Origin
China
Item
Chemical Resistant Gloves
Color
Black, Orange
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
DENY(R) 99-1-504
Glove Texture
Rough
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2003, EN 388 2016, EN 374-1 2016
Glove Liner Material
Aramid
Supported / Unsupported
Supported
EN ISO 374 Chemical Rating
Type A - AKLOPT
Chlorinated/Non Chlorinated
Non-Chlorinated
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Glove Coating Finish
Sandy
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR Rubber
Sterile/Non-Sterile
Non-Sterile
Insulated
Not Insulated
Glove Texture Location
Fully
Glove Construction
Rubber
Glove Coating Coverage
Full
Accelerator Free
Contains Accelerators
Cut-Resistance Coverage
Full
ANSI/ISEA Impact Level
2
ANSI/ISEA Cut Load
2,200 g
Silicone-Free
Silicone-Free
Touchscreen Compatible
Not Touchscreen Compatible
ANSI/ISEA Impact Force
6.5 kN
Glove Coating Material
PVC
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
BDG Deny 99-1-504
Biodegradable
Non-Biodegradable
Impact Glove Type
ANSI/ISEA Rated
Wear-Indicating
Wear-Indicator Not Included
ANSI/ISEA Cut Level
A5
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
Impact Protection Coverage
Knuckles
Glove Coating Color
Orange
Wire Color
Black, Orange

Dimensions

Size
2XL
Glove Size
11
Glove Length
14 3/4 in
Thickness
55 mil
Size - Numeric
11
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Chemical-Resistant Gloves, Fully, Not Applicable, 14 3/4 in, Glove Size 11, Color Black, Orange, Supported, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2003, EN 388 2016, EN 374-1 2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.