DENY(R) Chemical-Resistant Gloves, PVC, 11 1/4 in L, Blue, XL, 1 PR

  • Mfr # 99-1-820BD-1-0K

  • Zoro # G801843957


product price:  $12.19
/pr
Sold in multiples of 12 for $146.28

Key Features

Size
XL
Color
Blue
Glove Materials
PVC
Glove Length
11 1/4 in
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-820BD-1-0K
Zoro #
G801843957
UPC #
063344389361
Country of Origin
China

Dimensions

Size
XL
Glove Size
XL
Glove Length
11 1/4 in

Details

Item
Chemical-Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Beaded
Glove Texture
Sandy
Series
DENY(R)
Standards
EN 374-1 - Type A, AJKLMPT, EN 374-2 - Pass, EN 388 - 4121X
Glove Coating Material
PVC
Glove Texture Location
Fully
Glove Coating Coverage
Uncoated
Glove Liner Material
Cotton
EN ISO 374 Chemical Rating
Type A - AJKLMPT
EN 388 Impact Rated
EN 388 Impact Rated
Brand and Series
BDG Deny 99-1-820BD
Silicone-Free
Silicone-Free

Description

Chemical-Resistant Gloves, Fully, 11 1/4 in, Glove Size XL, Color Blue, Standards EN 374-1 - Type A, AJKLMPT, EN 374-2 - Pass, EN 388 - 4121X, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.