DENY(R) Chemical Resistant Gloves, PVC, 12 in L, 65 mil, Blue, M, 1 PR

  • Mfr # 99-1-820-8

  • Zoro # G100892632


product price:  $8.19
/pr

Key Features

Size
M
Color
Blue
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
65 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-820-8
Zoro #
G100892632
UPC #
063344170181
Country of Origin
China

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
65 mil
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Sandy
Series
DENY(R)
Standards
EN 374-1, EN 374-2, EN 388
Supported / Unsupported
Supported
Glove Coating Material
PVC
Glove Coating Finish
Smooth
ANSI/ISEA Cut Level
Not Tested
Glove Texture Location
Fully
Insulated
Not Insulated
Glove Coating Coverage
Full
Glove Liner Material
Cotton Interlock
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Dual Layer
Dual Layer Not Included
Silicone-Free
Silicone-Free
Brand and Series
BDG Deny 99-1-820
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Color
Blue
Triple Layer
Triple Layer Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
ANSI/ISEA Needlestick Level
Not Tested
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
ANSI/ISEA Heat Level
Not Tested
Touchscreen Compatible
Not Touchscreen Compatible
EN ISO 374 Chemical Rating
Type A - AJKLMPT
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Rubber

Description

Chemical-Resistant Gloves, Fully, 65 mil, 12 in, Glove Size M, Color Blue, Supported, Standards EN 374-1, EN 374-2, EN 388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.