Disposable Gloves, 4 mil Palm, Nitrile, Textured, Powder-Free, XL, 100 PK, Blue

  • Mfr # 99-1-6500-XL

  • Zoro # G703161388


product price:  $25.19
/pk 100, $0.25/ea

Key Features

Material
Nitrile
Color
Blue
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6500-XL
Zoro #
G703161388
UPC #
63344434016
Country of Origin
Sri Lanka

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture
Fully Textured
Texture Location
Full

Description

4 mil nitrile; Fully textured; Powder free; Industrial grade; Ambidextrous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.