VGuard Cream General Purpose Latex Glove, PF, 5 Mil, Large, 100PK
- Mfr # A33A13
- Zoro # G623372970
product price:Â
$
65.79
/pk of 100, $0.66/ea
Key Features
Size
Large
Material
Latex
Application
Foodservice, Vet, Automotive, Industrial, Janitorial, Manufacturing
Palm Thickness
5 mil
Color
Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A33A13
- Zoro #
- G623372970
- UPC #
- 810052971063
- Country of Origin
- Multiple
Dimensions
- Size
- Large
- Palm Thickness
- 5 mil
Details
- Material
- Latex
- Application
- Foodservice, Vet, Automotive, Industrial, Janitorial, Manufacturing
- Color
- Cream
- Item
- Disposable Glove
Description
The most elastic disposable option on the market, latex gloves are highly flexible for exeptional comfort and dexterity. Powder Free. Fully textured for improved grip. Ambidextrous.Complies with FFDCA food handling requirements 21 CFR, Parts 170-199.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.