Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 10 PK, Black, XL

  • Mfr # 99-1-6000P-XL

  • Zoro # G716307735


product price:  $3.89
/pk 10, $0.39/ea
Sold in multiples of 24 for $93.36

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6000P-XL
Zoro #
G716307735
UPC #
063344362593
Country of Origin
Thailand

Dimensions

Palm Thickness
6 mil
Finger Thickness
6 mil
Cuff Thickness
6 mil
Length
9 1/2 in
Size- Alpha
XL
Size
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Texture
Fish Scale
Texture Location
Full
Standards
EN 374-1, EN 374-2, EN 374-5
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
ISO Class
Not Rated
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Features Not Applicable, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.