
Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, L, 100 PK, Purple
Mfr # 99-1-6300-L
Zoro # G103161643
product price:Â $27.15
/pk 100, $0.27/eaKey Features
Material
Tri-Polymer
Palm Thickness
6 mil
Color
Purple
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-6300-L
Zoro #
G103161643
UPC #
63344431800
Country of Origin
Sri Lanka
Dimensions
Size
L
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Material
Tri-Polymer
Color
Purple
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Features
Double Chlorinated
Description
6 mil tri-polymer; Smooth texture; Powder free; Resistant to micro-organisms*; Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.