ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, S, 1000 PK, Lilac
- Mfr # 7036S
- Zoro # G011218514
product price:Â
$
220.99
/pk of 1000, $0.22/ea
Free Shipping & Returns
Key Features
Color
Lilac
Material
Nitrile, Latex, Neoprene
Palm Thickness
6 mil
Cuff Style
Rolled
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7036S
- Zoro #
- G011218514
- UPC #
- 45143773534
- Country of Origin
- Sri Lanka
- Item
- Disposable Gloves
- Color
- Lilac
- Material
- Nitrile, Latex, Neoprene
- Cuff Style
- Rolled
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Standards
- E374-1:2016 Chemicals Tested: J K L M P T
- Series
- ChemTech
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Application
- Industrial / Food Service
- Disposable Glove Grade
- Industrial food grade
Dimensions
- Size
- S
- Palm Thickness
- 6 mil
- Length
- 12 in
Description
NTR/NEO/LTX Dis Ind S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.