Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Orange

  • Mfr # 99-1-6100B-L

  • Zoro # G8519963


product price: $15.59
/pk 50, $0.31/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-6100B-L
Zoro #
G8519963
UPC #
063344362630
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
6 mil
Finger Thickness
6 mil
Cuff Thickness
6 mil
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
6 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, General Purpose
Standards
EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
Series
99-1-6100B
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Brand and Series
BDG Grippaz
ISO Class
Not Rated
Glove Hand Style
Ambidextrous
Anti-Static
Anti-Static Not Included
Acceptable Quality Level (AQL)
1.5
Texture
Fish Scale
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Full
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Cuff Style
Beaded
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Not Applicable, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.