Bdg

Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size X2L


original price: $15.99
13% off
new price: $13.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stitching Material Kevlar(R)
  • Glove Size 2XL
  • Glove Back Material Cowhide
  • Glove Leather Grade A
  • Thumb Style Straight
See all product information

Product Information

  • Brand Bdg
  • MFR # 60-1-1810-X2L
  • Zoro # G1952110
  • UPC #
    063344372677
  • Country of Origin China
  • Category Welding Gloves

Dimensions

Glove Size 2XL
Cuff Length 5 in

Details

Stitching Material Kevlar(R)
Glove Back Material Cowhide
Glove Leather Grade A
Thumb Style Straight
Color Yellow
Leather Palm Process Grain
Item Welding Gloves
Cuff Material Cowhide
Palm Material Cowhide
Glove Cut Gunn
Glove Liner Material Cotton / Foam
Includes Red Palm No
Includes Padded Palm No
Water Resistant No
Touchscreen Compatible No
Rope Channel Reinforcement No
Cuff Style Gauntlet
Includes Glide Patch No
High-Visibility No
Cuff Color Brown
Includes Pull Strap No
Glove Back Color Yellow
Leather Color Yellow
Brand and Series BDG(R) Gander Brand(R) 60-1-1810
Thumb Sweat Wipe No
Series 60-1-1810
Glove Construction Cut and Sewn
Includes Pinch Point Protection No
Insulated No
Palm Style Single Layer
Reflective Backing No
Oil Resistant No
Waterproof No
Leather Grade Premium
Includes ID Panel No
Glove Hand Style Left and Right
Includes Double Palm No
Glove Materials Cowhide
Reinforcement Coverage Reinforced Thumb Crotch
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Level Not Tested
Glove Features Reinforced Thumb Crotch
ANSI/ISEA Puncture Level Not Tested
Leather Glove Liner Type Cotton / Foam Lining

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Size 2XL, Color Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.