Bdg

Gander TIG Welding Glove Grain White Goatskin, Size M


original price: $24.89
14% off
new price: $21.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Goatskin
  • Glove Leather Grade A
  • Stitching Material Kevlar(R)
  • Glove Cut Gunn
  • Thumb Style Wing
See all product information

Product Information

  • Brand Bdg
  • MFR # 60-1-1720-M
  • Zoro # G1934699
  • UPC #
    063344372905
  • Country of Origin China
  • Category Welding Gloves

Dimensions

Glove Size M
Cuff Length 5 in

Details

Item Welding Gloves
Palm Material Goatskin
Glove Leather Grade A
Stitching Material Kevlar(R)
Glove Cut Gunn
Thumb Style Wing
Leather Palm Process Grain
Cuff Material Cowhide
Glove Back Material Goatskin
Color Gray
Includes ID Panel No
Includes Double Palm No
Reflective Backing No
Glove Construction Cut and Sewn
Glove Back Color Gray
Thumb Sweat Wipe No
Brand and Series BDG(R) Gander Brand(R) 60-1-1720
Glove Hand Style Left and Right
Includes Glide Patch No
Glove Materials Goatskin
Cuff Style Gauntlet
Series 60-1-1720
Includes Pinch Point Protection No
Cuff Color Gray
High-Visibility No
Palm Style Single Layer
Rope Channel Reinforcement No
Leather Grade Premium
Insulated No
Waterproof No
Water Resistant No
Oil Resistant No
Includes Pull Strap No
Leather Color Gray
Includes Padded Palm No
Touchscreen Compatible No
Includes Red Palm No
Leather Glove Liner Type Unlined
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Level Not Tested
Glove Liner Material Unlined
ANSI/ISEA Puncture Level Not Tested
Glove Features Reinforced Thumb Crotch
Reinforcement Coverage Reinforced Thumb Crotch

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size M, Color Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.