Shop All Welding Gloves
Bdg
Gander TIG Welding Glove Grain White Goatskin, Size S
Mfr # 60-1-1720-S
Zoro # G1936336
product price: $21.95
/pr
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Cuff Material Cowhide
- Leather Palm Process Grain
- Color Gray
- Glove Back Material Goatskin
Product Information
- Brand Bdg
- MFR # 60-1-1720-S
- Zoro # G1936336
- UPC # 063344372899
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 5 in |
Details
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size S, Color Gray, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 4XL (N1530-4XL)
- PICKARDT Steel Stamp Number Set, 1/4" (PIC-HSS-0-9-6mm)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43014)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size S (60-1-1722-S)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L (60-1-1722-X2L)
- TILLMAN MIG Welding Gloves, Cowhide Palm, S, PR (50S)
- Bdg Welding Gloves