Shop All Welding Gloves
Bdg
Gander TIG Welding Glove Grain White Goatskin, Size XL
Mfr # 60-1-1720-XL
Zoro # G1936141
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Palm Process Grain
- Glove Back Material Goatskin
- Stitching Material Kevlar(R)
- Color Gray
- Palm Material Goatskin
Product Information
- Brand Bdg
- MFR # 60-1-1720-XL
- Zoro # G1936141
- UPC # 063344372929
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 5 in |
Details
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size XL, Color Gray, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 5 3-1/4In Refl (PS-20/5)
- HARDLINE PRODUCTS Number 8 Decal, 3" White Vinyl, PK10 (3SCWP8)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- 3M DBI-SALA Anchor Sling (3620005)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- BDG Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size M (60-1-1722-M)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Large, 1 Pair (1540-5)
- Bdg Gloves & Hand Protection