Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goatskin 5" gauntlet w/ Backhand Protection, Size L

  • Mfr # 20-1-1875-L

  • Zoro # G501251151


product price: $22.29
/pr

Key Features

Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1875-L
Zoro #
G501251151
UPC #
063344426349
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
12 1/4 in
Cuff Length
5 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
Glove Back Material
Goatskin
Thumb Style
Wing
Series
Deny
ANSI/ISEA Abrasion Level
Not Tested
Finger Style
Full Finger
Hand
Left and Right
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Glove Hand Style
Left and Right
Water Resistant
No
ANSI/ISEA Heat Level
Not Available
Palm Style
Single Layer
EN 388 Impact Rated
No
Glove Leather Grade
A
Touchscreen Compatible
No
Includes ID Panel
No
Glove Liner Material
Unlined
Leather Grade
Premium
Cuff Material
Cowhide
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
Glove Back Color
White
Brand and Series
BDG Deny 20-1-1875
Cuff Style
Gauntlet
Includes Red Palm
No
Reflective Backing
No
Leather Color
White
Includes Padded Palm
No
Impact Protection Style
Standard
Glove Features
Reinforced Thumb Crotch
Leather Palm Process
Grain
Thumb Sweat Wipe
No
Cuff Color
Gray
Rope Channel Reinforcement
No
ANSI/ISEA Impact Level
2
Includes Pinch Point Protection
No
Windproof
No
Low-Profile Impact Protection
No
Impact Glove Type
ANSI/ISEA Rated
Includes Pull Strap
No
Waterproof
No
Hand Protection Style
Glove
Includes Double Palm
No
Finger Coverage
Full Finger
ANSI/ISEA Impact Force
6.5 kN
Glove Materials
Goatskin
Leather Glove Style
Drivers
High-Visibility
No
Knuckle Protection Material
TPR
Leather Coverage Style
Full Leather
Glove Coating Coverage
Uncoated
Palm/Back Material
Goatskin
Palm Color
Black/White/Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Leather Glove Liner Type
Unlined
Oil Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 12 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.