Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goatskin Driver w/ Backhand Protection, Size X3L

  • Mfr # 20-1-1870-X3L

  • Zoro # G301251153


product price: $25.59
/pr

Key Features

Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1870-X3L
Zoro #
G301251153
UPC #
063344426257
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
9 3/4 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Yellow
Series
Deny
Hand
Left and Right
Finger Style
Full Finger
Glove Cut
Gunn
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
Thumb Style
Wing
Impact Glove Type
ANSI/ISEA Rated
Knuckle Protection Material
TPR
Low-Profile Impact Protection
No
Windproof
No
Includes ID Panel
No
Glove Leather Grade
A
Waterproof
No
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Force
6.5 kN
Reflective Backing
No
Finger Coverage
Full Finger
Brand and Series
BDG Deny 20-1-1870
Leather Grade
Premium
High-Visibility
No
Leather Color
White
Thumb Sweat Wipe
No
Glove Back Color
White
Includes Double Palm
No
Touchscreen Compatible
No
Includes Pull Strap
No
Leather Glove Style
Drivers
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Impact Protection Style
Standard
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Palm Style
Single Layer
Leather Palm Process
Grain
EN 388 Impact Rated
No
Glove Materials
Goatskin
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Impact Level
2
Cuff Style
Shirred Slip-On
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Glove Liner Material
Unlined
Water Resistant
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Coating Coverage
Uncoated
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Palm Color
Black/White/Yellow
Oil Resistant
No
Leather Glove Liner Type
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.