Shop All Leather Palm Gloves
Bdg
Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size L
Mfr # 20-9-1650-L
Zoro # G101249039
product price: $15.45
/pr
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Palm Process Grain
- Series Classic
- Glove Leather Grade A
- Insulated Yes
- ANSI/ISEA Abrasion Level Not Tested
Product Information
- Brand Bdg
- MFR # 20-9-1650-L
- Zoro # G101249039
- UPC # 063344373018
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 10 in |
Glove Size | M |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material C100 Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cans 5-Gal Kerosene Safety (U1-50-SB)
- ANSELL Ultraform, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- CARHARTT Long Sleeve T-Shirt, Black, 2XL (K126-BLK XXL REG)
- ANSELL Gloves, Size 9, PR (87-297)
- BDG VF, Leather Gloves, Univ, 55LC61, PR (30-1-411PP-K)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- BDG Split Cowhide Leather Gloves, Safety Cuff, Patch Palm, Gunn Cut, Wing Thumb, Large, 1 Pair (30-1-411PP)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, XL, PR (3AT34)
- Bdg Leather Palm Gloves