Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Snapback Roper, Size X2L
Mfr # 20-1-981-13
Zoro # G9691760
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level Not Tested
- ANSI/ISEA Needlestick Level - Palm Side 1
- ANSI/ISEA Abrasion Level Not Rated
- Glove Back Material Cowhide
- Series Classic
Product Information
- Brand Bdg
- MFR # 20-1-981-13
- Zoro # G9691760
- UPC # 063344257264
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Length | 10 1/2 in |
Glove Size | 2XL |
Glove Length Style | Standard |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (9673SFS)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47H)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size XL, 12PK (GL615XL)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- BDG Grain Cowhide Driver Keystone Thumb, Size L (20-1-1581-11)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size XL (20-1-1610-XL-K)
- CONDOR Drivers Gloves, Deerskin, M, Gold, PR (4TJV4)
- Bdg Leather Driver's Gloves