Bdg

Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size M (8)


product price: $14.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • Color Gray
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size M
Glove Length 9 in
Glove Length Style Standard
Size- Alpha M
Size- Numeric 8

Details

Item Coated Gloves
ANSI/ISEA Cut Level A4
Glove Coating Material Polyurethane
Glove Coating Coverage Palm
Color Gray
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level Not Rated
Standards ANSI/ISEA 105, EN 388
Knit Material HPPE
Cuff Style Knit
Palm Material Polyurethane
Glove Materials HPPE
Series Cut-X 99-1-9770
Glove Hand Style Left and Right
Latex-Free No
ANSI/ISEA Needlestick Level Not Tested
Silicone-Free No
Brand and Series BDG Cut-X 99-1-9770
Glove Styles Knit
Touchscreen Compatible No
Anti-Static No
Glove Construction Seamless Knit
Cut-Resistance Coverage Full
Thickness 18 ga
Double-Dipped No
Glove Coating Color Gray
Coating Type Dipped
Hand Protection Style Glove
Minimum Temperature Not Rated
Includes Reinforced Thumb Crotch No
Knit Material Color Gray
EN 388 Rating 4X43D

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.