Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size M (8)
Mfr # 99-1-9623-8
Zoro # G8664894
Sold in multiples of 12 for $106.68
$106.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Bdg
- MFR # 99-1-9623-8
- Zoro # G8664894
- UPC # 063344394471
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- AMMEX Gloveworks, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, 2XL (INPF49100)
- ALTA Knee Pads, Soft Style, PR (50413.16)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size L (9) (99-1-9772-9)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size S (7) (99-1-9780-7)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size XL (10) (99-1-9772-10)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - XL (48-22-8903)
- Bdg Cut-Resistant Gloves