Grippaz, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 10 PK, Blue
- Mfr # 99-1-6200P-X2L
- Zoro # G615913914
product price:
$
8.49
/pk of 10, $0.85/ea
Sold in multiples of 2 pks for
$16.98
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-6200P-X2L
- Zoro #
- G615913914
- UPC #
- 63344362807
- Country of Origin
- Korea, Republic of
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
- Series
- Grippaz
- Silicone-Free
- Yes
Dimensions
- Size
- 2XL
- Palm Thickness
- 8 mil
Description
8 mil nitrile; Double sided traction grip; Powder free; Latex free; Touchscreen friendly; Ambidextrous; 30 cm length 12-in.
- 8 mil nitrile
- Double sided traction grip
- Powder free
- Latex free
- Touchscreen friendly
- Ambidextrous
- 30 cm length (∼12")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.