Shop BDG
See all product information
Create Account
Kevlar Cut-Resistant Sleeve, 14 in, EA
- Mfr # 64-1-670-14
- Zoro # G623720764
product price:Â
$
12.19
/ea
Sold in multiples of 2 for
$24.38
Key Features
Material
Kevlar®
Standards
ANSI Cut Level A4, ANSI Flame Level 4, ANSI Conductive Heat Level 2, EN 407
Length
14 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-1-670-14
- Zoro #
- G623720764
- UPC #
- 63344450931
- Country of Origin
- Sri Lanka
- Material
- Kevlar®
- Standards
- ANSI Cut Level A4, ANSI Flame Level 4, ANSI Conductive Heat Level 2, EN 407
- Item
- Cut-Resistant Sleeve
- Color
- Yellow
Dimensions
- Length
- 14 in
Description
2-ply Kevlar shell; Various lengths available; No thumbhole; Sold individually
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.