Shop BDG

Kevlar Cut-Resistant Sleeve, 14 in, EA

  • Mfr # 64-1-670TH-14
  • Zoro # G423720759

product price: 
$
14.69
/ea

Key Features

Length
14 in
Material
Kevlar®
Color
Yellow
Standards
ANSI Cut Level A4, ANSI Flame Level 4, ANSI Conductive Heat Level 2, EN 407
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
64-1-670TH-14
Zoro #
G423720759
UPC #
63344450979
Country of Origin
Sri Lanka

Dimensions

Length
14 in

Details

Material
Kevlar®
Color
Yellow
Item
Cut-Resistant Sleeve
Standards
ANSI Cut Level A4, ANSI Flame Level 4, ANSI Conductive Heat Level 2, EN 407

Description

2-ply Kevlar shell; Various lengths available; Thumbhole; Sold individually

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.