Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6616421

product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6616421
UPC #
884401114470
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Insole System
Removable
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.80
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.10
Conductive
No
Non-Marking Sole
Yes
Metatarsal System
No
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Waterproof Type
Membrane Plus Seam Seal
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Sole Pattern
Textured
Insulation Type
None
Wide Toe Cap
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Puncture Resistant Insole
No
Upper Material Description
Leather
Non Metallic Upper
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
None
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Closure
Lace Up
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Moisture Wicking Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.