Shop BDG
See all product information
Create Account
Kevlar Cut-Resistant Sleeve, 18 in, EA
- Mfr # 64-1-670-18
- Zoro # G723720763
product price:Â
$
17.85
/ea
Key Features
Material
Kevlar®
Length
18 in
Color
Yellow
Standards
ANSI Cut Level A4, ANSI Flame Level 4, ANSI Conductive Heat Level 2, EN 407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-1-670-18
- Zoro #
- G723720763
- UPC #
- 63344450962
- Country of Origin
- Sri Lanka
Dimensions
- Length
- 18 in
Details
- Item
- Cut-Resistant Sleeve
- Material
- Kevlar®
- Color
- Yellow
- Standards
- ANSI Cut Level A4, ANSI Flame Level 4, ANSI Conductive Heat Level 2, EN 407
Description
2-ply Kevlar shell; Various lengths available; No thumbhole; Sold individually
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.