Leather Drivers Gloves, Deerskin Palm, Shirred Slip-On, Black / Black, 1 PR

  • Mfr # 20-9-368-L

  • Zoro # G301249051


product price:  $30.99
/pr

Key Features

Color
Black / Black
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-368-L
Zoro #
G301249051
UPC #
063344183242
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 1/2 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Black / Black
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
Glove Cut
Gunn
Palm Material
Deerskin
Lining Material
Thinsulate â„¢
Insulated
Yes
Glove Leather Grade
A
Leather Palm Process
Grain
Temp. Range
Above 32 Degrees F
Lining
C100 Thinsulate
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
Not Tested
Waterproof
No
Series
Classic
Brand and Series
BDG Classic 20-9-368
Includes Pull Strap
No
Hand Protection Style
Glove
Glove Insulation Material
Thinsulate(TM)
Glove Hand Style
Left and Right
High-Visibility
No
Palm Style
Single Layer
Leather Glove Style
Drivers
Touchscreen Compatible
No
Leather Glove Liner Type
Thinsulate(TM) Insulation
Includes ID Panel
No
Includes Red Palm
No
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
ANSI/ISEA Impact Level
Not Tested
Water Resistant
No
Leather Color
Black
Oil Resistant
No
Includes Keypad Nib
No
ANSI/ISEA Heat Level
Not Available
Finger Coverage
Full Finger
Windproof
No
Glove Back Color
Black
Thumb Sweat Wipe
No
Glove Materials
Deerskin
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Includes Padded Palm
No
Reflective Backing
No
Includes Double Palm
No
Oil-Resistant
No
Palm Color
Black
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.