Regular Grade Cowhide Leather Driver Gloves with Keystone Thumb, Small

  • Mfr # 76882
  • Zoro # G022780826
product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Glove Size
S
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76882
Zoro #
G022780826
UPC #
755547040186
Country of Origin
India

Dimensions

Glove Size
S

Details

Color
White

Description

SAFEGEAR Regular Grade Cowhide Leather Driver Gloves are made from top grain cowhide leather. The smooth leather surface makes them ideal for tasks that require precision and protection. Glove features a keystone thumb design for added durability and ergonomic comfort, while the elastic closure sewn inside the wrist ensures a secure fit. These gloves are crafted with consistent grading and superior workmanship, ensuring reliable quality across every pair. SAFEGEAR leather gloves are ANSI/ISEA 105-2016 compliant and certified for ANSI Abrasion Resistance Level 3 and ANSI Puncture Resistance Level 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews