Leather Drivers Gloves, Deerskin Palm, Shirred Slip-On, Black / Black, 1 PR

  • Mfr # 20-9-368-M

  • Zoro # G401249036


product price:  $30.99
/pr

Key Features

Color
Black / Black
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-368-M
Zoro #
G401249036
UPC #
063344183235
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 1/2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Black / Black
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
Glove Cut
Gunn
Palm Material
Deerskin
Lining
C100 Thinsulate
Temp. Range
Above 32 Degrees F
Glove Leather Grade
A
Series
Classic
Lining Material
Thinsulate â„¢
Leather Palm Process
Grain
Insulated
Yes
Waterproof
No
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Shirred Slip-On
Includes Pinch Point Protection
No
Water Resistant
No
Includes Red Palm
No
Glove Materials
Deerskin
Glove Back Color
Black
Thumb Sweat Wipe
No
Reflective Backing
No
Touchscreen Compatible
No
Includes Keypad Nib
No
Oil Resistant
No
ANSI/ISEA Impact Level
Not Tested
Rope Channel Reinforcement
No
Includes Padded Palm
No
Leather Color
Black
Glove Insulation Material
Thinsulate(TM)
Palm Style
Single Layer
Leather Glove Liner Type
Thinsulate(TM) Insulation
Includes ID Panel
No
Leather Glove Style
Drivers
Includes Double Palm
No
Finger Coverage
Full Finger
Includes Pull Strap
No
ANSI/ISEA Heat Level
Not Available
High-Visibility
No
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Brand and Series
BDG Classic 20-9-368
Hand Protection Style
Glove
Windproof
No
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Palm Color
Black
Oil-Resistant
No
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.