Leather Drivers Gloves, Goatskin Palm, Shirred Slip-On, White / White, 1 PR

  • Mfr # 20-9-1610-S

  • Zoro # G600892590


product price:  $14.19
/pr

Key Features

Color
White / White
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1610-S
Zoro #
G600892590
UPC #
063344362227
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
White / White
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Glove Leather Grade
A
Waterproof
No
Glove Hand Style
Left and Right
Lining
C100 Thinsulate
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Shirred Slip-On
Leather Palm Process
Grain
Insulated
Yes
Temp. Range
Above 32 Degrees F
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
3
Series
Classic
Lining Material
Unlined
Palm Style
Single Layer
Touchscreen Compatible
No
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Force
60 N
Includes Padded Palm
No
Includes Red Palm
No
EN 388 Impact Rated
No
Includes Pinch Point Protection
No
Glove Features
Insulated
Leather Color
White
Windproof
No
Hand Protection Style
Glove
Includes ID Panel
No
Glove Materials
Goatskin
Includes Keypad Nib
No
Leather Glove Style
Drivers
Includes Double Palm
No
Water Resistant
No
Leather Glove Liner Type
Thinsulate(R) Liner
Includes Pull Strap
No
Glove Back Color
White
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Brand and Series
Bob Dale Gloves Classic 20-9-1610
Reflective Backing
No
High-Visibility
No
Rope Channel Reinforcement
No
Oil Resistant
No
Glove Insulation Material
Thinsulate(TM)
Cuff Color
White
Minimum Temperature
Not Rated
Oil-Resistant
No
Palm Color
White
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.