Leather Drivers Gloves, Shirred Slip-On Cuff, Ambidextrous Thumb, Orange, S, 1 PR

  • Mfr # 20-1-1582-S-K

  • Zoro # G101808700


product price:  $9.29
/pr
Sold in multiples of 12 for $111.48

Key Features

Color
Orange
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1582-S-K
Zoro #
G101808700
UPC #
063344377818
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Orange
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Nylon
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
Not Available
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
Not Tested
Includes Pinch Point Protection
No
Glove Materials
Grain Cowhide
Series
20-1-1582
Glove Construction
Cut and Sewn
Includes Pull Strap
No
Includes ID Panel
No
High-Visibility
Yes
Cuff Material
Cotton
Includes Padded Palm
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Reflective Backing
Yes
ANSI/ISEA Impact Level
Not Tested
ANSI/ISEA Puncture Level
Not Rated
Leather Glove Style
Drivers
Glove Safety Features
High-Visibility
Leather Palm Process
Grain
Glove Hand Style
Ambidextrous
Includes Keypad Nib
No
Cuff Style
Shirred Slip-On
Insulated
No
Includes Red Palm
No
High-Visibility Features
High-Visibility Backing
Glove Features
High-Visibility
EN 388 Impact Rated
No
Glove Back Color
Orange
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Glove Coating Coverage
Uncoated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Leather Palm, Glove Length 9 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.