Shop JJ KELLER
See all product information
Create Account
Regular Grade Cowhide Leather Driver Gloves with Keystone Thumb, X-Large
- Mfr # 76885
- Zoro # G422780730
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Glove Size
XL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76885
- Zoro #
- G422780730
- UPC #
- 755547040216
- Country of Origin
- India
Dimensions
- Glove Size
- XL
Details
- Color
- White
Description
SAFEGEAR Regular Grade Cowhide Leather Driver Gloves are made from top grain cowhide leather. The smooth leather surface makes them ideal for tasks that require precision and protection. Glove features a keystone thumb design for added durability and ergonomic comfort, while the elastic closure sewn inside the wrist ensures a secure fit. These gloves are crafted with consistent grading and superior workmanship, ensuring reliable quality across every pair. SAFEGEAR leather gloves are ANSI/ISEA 105-2016 compliant and certified for ANSI Abrasion Resistance Level 3 and ANSI Puncture Resistance Level 2.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.