Leather Drivers Gloves, Shirred Slip-On Cuff, Ambidextrous Thumb, Yellow, M, 1 PR

  • Mfr # 20-1-148-M-K

  • Zoro # G101808731


product price:  $13.99
/pr
Sold in multiples of 12 for $167.88

Key Features

Color
Yellow
Material
( Double Palm )
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-148-M-K
Zoro #
G101808731
UPC #
063344430681
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 1/4 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
( Double Palm )
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide ( Double Palm )
Includes Pull Strap
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Includes Padded Palm
No
Glove Materials
Grain Cowhide
Includes Double Palm
Yes
Palm Style
Reinforced
Includes Keypad Nib
No
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Heat Level
Not Available
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Impact Level
Not Tested
Cuff Material
Nylon
Cuff Style
Shirred Slip-On
Rope Channel Reinforcement
No
Leather Glove Style
Drivers
Includes Red Palm
No
Glove Hand Style
Ambidextrous
Includes Pinch Point Protection
No
Includes ID Panel
No
Series
20-1-148
Glove Construction
Cut and Sewn
Insulated
No
Minimum Temperature
Not Rated
Reflective Backing
No
EN 388 Impact Rated
No
Glove Coating Coverage
Uncoated
Leather Coverage Style
Full Leather
Glove Back Color
Yellow
Glove Features
Double Palm

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.