Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Black, XL, 1 PR
Mfr # 20-9-1650-XL-K
Zoro # G401843647
product price:Â $13.39
/pr
Sold in multiples of 12 for $160.68
Key Features
Color
Black
Material
Goatskin
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-1650-XL-K
Zoro #
G401843647
UPC #
063344430575
Country of Origin
China
Dimensions
Glove Size
XL
Size- Alpha
XL
Size- Numeric
10
Details
Item
Leather Drivers Gloves
Color
Black
Material
Goatskin
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Cut
Gunn
Palm Material
Goatskin
ANSI/ISEA Cut Level
Not Tested
Glove Leather Grade
A
Leather Palm Process
Grain
Insulated
Yes
Leather Glove Style
Drivers
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Series
20-9-1650
Glove Materials
Goatskin
Hand Protection Style
Glove
Palm Style
Single Layer
Minimum Temperature
Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Insulated Yes, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.