Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Orange/Tan, S, 1 PR

  • Mfr # 20-1-1582-S

  • Zoro # G9689852


product price:  $17.15
/pr

Key Features

Color
Orange/Tan
Material
Cowhide with Nylon Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1582-S
Zoro #
G9689852
UPC #
063344296799
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8-3/4"
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Orange/Tan
Material
Cowhide with Nylon Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Nylon
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Glove Materials
Cowhide
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Cut Level
Not Tested
Stitching Material
Polyester
Glove Leather Grade
A, B
Series
Classic
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Needlestick Level - Palm Side
1
Glove Hand Style
Left and Right
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Level - Back Side
Not Tested
Brand and Series
Bob Dale Gloves Classic
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Palm Side
Not Tested
Standards
No
ANSI/ISEA Abrasion Level
Not Rated
Anti-Static
No
Glove Back Color
Orange/Yellow
Leather Glove Liner Type
Unlined
Glove Safety Features
High-Visibility
Oil-Resistant
No
High-Visibility Features
High-Visibility Backing
Glove Features
High-Visibility
Includes Double Palm
No
Palm/Back Material
Cowhide with Nylon Back
Finger Coverage
Full Finger
Reflective Backing
Yes
Hand Protection Style
Glove
Palm Color
Beige
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 8 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.