Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, 2XS, 1 PR
Mfr # 20-1-376-7
Zoro # G9689572
product price:Â $8.39
/prKey Features
Glove Size
2XS
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-376-7
Zoro #
G9689572
UPC #
063344110217
Country of Origin
China
Dimensions
Glove Size
2XS
Glove Length
9-1/2"
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.