Shop SUPERIOR GLOVE

Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White, 2XL, 12 PK

  • Mfr # 378GKTA-2XL
  • Zoro # G3824701

product price: 
$
142.99
/pk of 12, $11.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378GKTA-2XL
Zoro #
G3824701
UPC #
-
Country of Origin
Pakistan
Item
Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Stitching Material
Cotton/Polyester
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Glove Leather Grade
A
ANSI/ISEA Puncture Force
99
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Puncture Level
3
Glove Materials
Goatskin
Cuff Style
Shirred Slip-On
Touchscreen Compatible
No
Anti-Static
No
Leather Glove Style
Drivers
Brand and Series
Superior Gloves Endura(R) 378GKTA
Glove Back Color
White
Leather Color
White
Series
Endura(R) 378GKTA
Leather Glove Liner Type
Unlined
Biodegradable
Non-Biodegradable
Hand Protection Style
Glove
Oil-Resistant
No
Reflective Backing
No
Minimum Temperature
Not Rated
Includes Double Palm
No
Palm Color
White
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Palm/Back Material
Goatskin

Dimensions

Glove Size
2XL
Glove Length
10 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.