Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, XL, 1 PR

  • Mfr # 20-1-288-XL

  • Zoro # G9688994


product price:  $14.49
/pr

Key Features

Glove Size
XL
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-288-XL
Zoro #
G9688994
UPC #
063344110446
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10-3/4"
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Level - Palm Side
1
Brand and Series
Bob Dale Gloves Classic
Cuff Style
Shirred Slip-On
Stitching Material
Polyester
Series
Classic
Standards
No
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
Glove Leather Grade
A, B
ANSI/ISEA Needlestick Level - Fingertips
1
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Cut Level
Not Tested
Glove Materials
Cowhide
Glove Hand Style
Left and Right
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined with Water-Resistant Palm
Reflective Backing
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Double Palm
No
Leather Coverage Style
Full Leather
Palm/Back Material
Cowhide
Oil-Resistant
No
Palm Color
Beige
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.