Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, XS, 1 PR
Mfr # 20-1-376-8-K
Zoro # G101843749
product price:Â $8.29
/pr
Sold in multiples of 12 for $99.48
Key Features
Material
Grain Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1-376-8-K
Zoro #
G101843749
UPC #
063344378273
Country of Origin
China
Dimensions
Glove Size
XS
Size- Numeric
9
Size- Alpha
L
Details
Item
Leather Drivers Gloves
Material
Grain Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Process
Grain
Finger Coverage
Full Finger
Cuff Style
Shirred Slip-On
Series
20-1-376
Hand Protection Style
Glove
Leather Glove Style
Drivers
Glove Materials
Grain Cowhide
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.