Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Yellow, S, 1 PR

  • Mfr # 20-1-10695-S

  • Zoro # G6058062


product price:  $24.69
/pr

Key Features

Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-10695-S
Zoro #
G6058062
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn
Palm Material
Goatskin
Lining
Fleece
Stitching Material
Kevlar(R)
Sold As
Pair
Leather Palm Type
Goatskin
Application
Driving
ANSI/ISEA Abrasion Level
Not Tested
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Includes Double Palm
No
Includes Keypad Nib
No
Cuff Style
Shirred Slip-On
Touchscreen Compatible
No
Insulated
No
Impact Glove Type
ANSI Rated, CE Rated
Includes Padded Palm
No
Leather Glove Style
Drivers
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Includes Red Palm
No
Includes Pinch Point Protection
No
ANSI/ISEA Impact Force
6.5 kN
Impact Protection Style
Standard
Includes ID Panel
No
Windproof
No
ANSI/ISEA Impact Level
2
Oil Resistant
No
Knuckle Protection Material
PVC
Waterproof
No
Leather Palm Process
Grain
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Glove Materials
Goatskin
Water Resistant
No
Reflective Backing
No
Glove Back Color
Yellow
Standards
ANSI/ISEA 138, EN 388
Cuff Color
Yellow
Leather Color
Yellow
Leather Glove Liner Type
Cotton Fleece Liner
Includes Pull Strap
No
Brand and Series
BDG Deny 20-1-10695
Rope Channel Reinforcement
No
Cuff Material
Goatskin
EN 388 Rating
XXXXXP
Glove Hand Style
Left and Right
Series
Deny
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Palm Color
Yellow

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.