Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Beige / Gray, XL, 1 PR

  • Mfr # 20-1-1592-12

  • Zoro # G301253454


product price:  $9.99
/pr

Key Features

Color
Beige / Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1592-12
Zoro #
G301253454
UPC #
063344250623
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 1/2 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Beige / Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Glove Leather Grade
A
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Grain
Stitching Material
Polyester
Insulated
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Includes Red Palm
No
Windproof
No
EN 388 Impact Rated
No
Includes ID Panel
No
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Series
Classic
Hand Protection Style
Glove
Oil Resistant
No
Leather Glove Liner Type
Unlined
Waterproof
No
Cuff Style
Shirred Slip-On
Glove Back Color
Gray
Glove Materials
Cowhide
Water Resistant
No
ANSI/ISEA Impact Level
Not Tested
Leather Color
Beige/Gray
Glove Construction
Cut and Sewn
Includes Pull Strap
No
Includes Padded Palm
No
Finger Coverage
Full Finger
High-Visibility
No
Palm Style
Single Layer
Reflective Backing
No
ANSI/ISEA Heat Level
Not Available
Brand and Series
BDG Classic 20-1-1592
Includes Double Palm
No
Rope Channel Reinforcement
No
Leather Glove Style
Drivers
Glove Coating Coverage
Uncoated
Leather Coverage Style
Full Leather
Palm/Back Material
Cowhide
Minimum Temperature
Not Rated
Oil-Resistant
No
Palm Color
Beige

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.