Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Beige / Gray, XS, 1 PR

  • Mfr # 20-1-1592-8

  • Zoro # G901253434


product price:  $9.99
/pr

Key Features

Color
Beige / Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1592-8
Zoro #
G901253434
UPC #
063344250647
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 1/2 in
Size- Alpha
XS
Size- Numeric
6

Details

Item
Leather Drivers Gloves
Color
Beige / Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Stitching Material
Polyester
Insulated
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Leather Grade
A
Cuff Style
Shirred Slip-On
Includes Red Palm
No
ANSI/ISEA Heat Level
Not Available
Leather Glove Style
Drivers
Leather Glove Liner Type
Unlined
Waterproof
No
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Reflective Backing
No
High-Visibility
No
Thumb Sweat Wipe
No
Brand and Series
BDG Classic 20-1-1592
Oil Resistant
No
Rope Channel Reinforcement
No
Includes ID Panel
No
Finger Coverage
Full Finger
Leather Color
Beige/Gray
Windproof
No
Glove Materials
Cowhide
Palm Style
Single Layer
Water Resistant
No
Series
Classic
Includes Pull Strap
No
Includes Double Palm
No
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Includes Padded Palm
No
ANSI/ISEA Impact Level
Not Tested
Glove Back Color
Gray
Hand Protection Style
Glove
Palm Color
Beige
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm/Back Material
Cowhide
Minimum Temperature
Not Rated
Glove Coating Coverage
Uncoated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products