Shop BDG
See all product information
Create Account
Leather Gloves, Cotton, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue / Yellow, 2XL, 1 PR
- Mfr # 30-9-373A-X2L-K
- Zoro # G001844051
product price:Â
$
6.39
/pr
Sold in multiples of 6Â prs for
$38.34
Key Features
Color
Blue / Yellow
Thumb Style
Wing
Glove Materials
Cotton, Cowhide
Cuff Style
Safety
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-9-373A-X2L-K
- Zoro #
- G001844051
- UPC #
- 063344380641
- Country of Origin
- China
- Item
- Leather Gloves
- Color
- Blue / Yellow
- Thumb Style
- Wing
- Glove Materials
- Cotton, Cowhide
- Cuff Style
- Safety
- Glove Cut
- Gunn
- Finger Coverage
- Full Finger
- Palm Material
- Cowhide
- Lining
- Heavy Acrylic Pile
- Leather Palm Process
- Split
- Material
- Cotton, Cowhide
- Glove Leather Grade
- A
- Glove Back Material
- Cotton
- Knuckle Protection Material
- Leather
- Series
- 30-9-373-A
- Leather Glove Liner Type
- Heavy Acrylic Pile Liner
- Leather Glove Style
- Drivers
- Hand Protection Style
- Glove
- Palm Style
- Single Layer
- Minimum Temperature
- Not Rated
Dimensions
- Glove Size
- 2XL
- Size- Numeric
- 11
- Size- Alpha
- 2XL
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.