Leather Gloves, Cotton, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue / Yellow, L, 1 PR

  • Mfr # 30-9-373-A-K

  • Zoro # G001844037


product price:  $6.39
/pr
Sold in multiples of 6 for $38.34

Key Features

Color
Blue / Yellow
Thumb Style
Wing
Glove Materials
Cotton, Cowhide
Cuff Style
Safety
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-9-373-A-K
Zoro #
G001844037
UPC #
063344380634
Country of Origin
China

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Blue / Yellow
Thumb Style
Wing
Glove Materials
Cotton, Cowhide
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
Glove Leather Grade
A
Glove Back Material
Cotton
Leather Palm Process
Split
Material
Cotton, Cowhide
Lining
Heavy Acrylic Pile
Series
30-9-373-A
Knuckle Protection Material
Leather
Leather Glove Liner Type
Heavy Acrylic Pile Liner
Leather Glove Style
Drivers
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Style
Single Layer

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.